- Flexible Element for Size PX200 Coupling
- Natural Rubber
features
- Industry leading misalignment capabilities
- Proprietary torque carrying tension cords
- End split reinforcement for increased torque ratings and life
- Five-year warranty
- Dampens torsional vibrations to protect connected equipment
- No lubrication required
- ATEX certified
compliances
- UL® listed
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -45 °F |
| Outside Dia. | 20 in |
| RPM [Max] | 1300 |
| Material | Natural Rubber |
| Coupling Size | PX200 |
| Weight | 18.67 LB |
| EAN or UPC | 782475009732 |

