- Size 200 Taper-Lock Flange, Using Series 4545 Tapered Bushing, Bushed from Face Side
features
- Compact design
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
compliances
- UL® listed
| Bushing Type | Taper-Lock |
| Bore Dia. [Max] | 4 15/16 in |
| Length Through Bore | 4.5 in |
| RPM [Max] | 1300 rpm |
| Torque Rating | 82500 in lb |
| Bore Dia. [Min] | 1 15/16 in |
| Torque Rating [Max] | 82500 in lb |
| Input Bore Range | 1 15/16" to 4 15/16" |
| Bushing Series | 4545 |
| Outside Dia. | 20 in |
| Coupling Size | 200 |
| Style | Bushed From Face Side |
| Weight | 183.0 LB |
| EAN or UPC | 782475009848 |

