- Size 200 Taper-Lock Flange, Using Series 4545 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Coupling Size | 200 |
| Torque Rating [Max] | 82,500.0 in lb |
| Bore Dia. [Min] | 1 15/16 in |
| Length Through Bore | 4 1/2 in |
| Bushing Type | Taper-Lock |
| Style | Bushed From Hub Side |
| Bore Dia. [Max] | 4 15/16 in |
| Torque Rating | 82,500.0 in lb |
| Outside Dia. | 20 in |
| Bushing Series | 4545 |
| RPM [Max] | 1,300 rpm |
| Input Bore Range | 1 15/16" to 4 15/16" |
| Weight | 184.0 LB |
| EAN or UPC | 782475009787 |

