- Flexible Element for Size PX200 Coupling
- Neoprene
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Temperature Range [Max] | 180 °F |
| Material | Neoprene |
| Coupling Size | PX200 |
| Outside Dia. | 20 in |
| RPM [Max] | 1300 |
| Temperature Range [Min] | -45 °F |
| Weight | 19.74 LB |
| EAN or UPC | 782475010363 |

