- Size 200 Mill Motor Taper-Lock Flange, For Frame Sizes 614-814
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | 200 |
| Outside Dia. | 20 in |
| Torque Rating [Max] | 82500 in lb |
| RPM [Max] | 1300 rpm |
| Length Through Bore | 5.1875 in |
| Weight | 125.6 LB |
| EAN or UPC | 782475764457 |

