- Size PH252 BS Flange Assembly
- RSB
- Max. Bore 6 7/8"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Outside Dia. | 26.5 in |
| Length Through Bore | 5 in |
| Bore Dia. [Min] | 2 7/8 in |
| RPM [Max] | 1945 rpm |
| Coupling Size | PH252 |
| Bore Dia. [Max] | 6 7/8 in |
| Torque Rating [Max] | 85050 in lb |
| Weight | 220.0 LB |
| EAN or UPC | 782475008414 |

