- Size 240 BS Flange Assembly
- RSB
- Max. Bore 3 1/4"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Bore Dia. [Min] | 4 in |
| Outside Dia. | 24.13 in |
| Coupling Size | 240 |
| Torque Rating [Max] | 151200 in lb |
| RPM [Max] | 1080 rpm |
| Length Through Bore | 5.125 in |
| Bore Dia. [Max] | 7 1/2 in |
| Weight | 284.0 LB |
| EAN or UPC | 782475008551 |

