- Size 240 Taper-Lock Flange, Using Series 5050 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Bushing Type | Taper-Lock |
| Style | Bushed From Hub Side |
| Input Bore Range | 2 7/16" to 5" |
| Length Through Bore | 5 in |
| Bore Dia. [Min] | 2 7/16 in |
| Bushing Series | 5050 |
| Bore Dia. [Max] | 5 in |
| Torque Rating [Max] | 151,200.0 in lb |
| Outside Dia. | 24.1300 in |
| RPM [Max] | 1,080 rpm |
| Coupling Size | 240 |
| Weight | 283.0 LB |
| EAN or UPC | 782475009800 |

