- Flexible Element for Size PX240 Coupling
- Neoprene
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Coupling Size | PX240 |
| Material | Neoprene |
| Outside Dia. | 24.13 in |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 29.2 LB |
| EAN or UPC | 782475416257 |

