- Size 240 Mill Motor Taper-Lock Flange, For Frame Size 620
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| RPM [Max] | 1080 rpm |
| Length Through Bore | 6.875 in |
| Torque Rating [Max] | 151200 in lb |
| Coupling Size | 240 |
| Outside Dia. | 24.13 in |
| Weight | 180.8 LB |
| EAN or UPC | 782475764099 |

