- Size 280 Taper-Lock Flange, Using Series 7060 Tapered Bushing, Bushed from Face Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Length Through Bore | 6 in |
| Outside Dia. | 28.5 in |
| Coupling Size | 280 |
| Style | Bushed From Face Side |
| Bushing Type | Taper-Lock |
| Torque Rating [Max] | 302200 in lb |
| Bore Dia. [Max] | 7 in |
| Bushing Series | 7060 |
| Torque Rating | 302200 in lb |
| Bore Dia. [Min] | 4 15/16 in |
| RPM [Max] | 910 rpm |
| Input Bore Range | 4 15/16" to 7" |
| Weight | 506.0 LB |
| EAN or UPC | 782475010462 |

