- Size 280 TS Flange Assembly
- RSB
- Max. Bore 9"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | 280 |
| RPM [Max] | 910 rpm |
| Bore Dia. [Max] | 9 in |
| Length Through Bore | 9.4375 in |
| Torque Rating [Max] | 302200 in lb |
| Outside Dia. | 28.5 in |
| Bore Dia. [Min] | 5 1/4 in |
| Weight | 450.0 LB |
| EAN or UPC | 782475008490 |

