- Size 280 Mill Motor Taper-Lock Flange, For Frame Size 624
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | 280 |
| Torque Rating [Max] | 302200 in lb |
| Outside Dia. | 28.5 in |
| Length Through Bore | 9.4375 in |
| RPM [Max] | 910 rpm |
| Weight | 302.4 LB |
| EAN or UPC | 782475764280 |

