- Size 320 BPS Floating Shaft Flange Assembly
- RSB
- Max. Bore 11"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Length Through Bore | 8.125 in |
| Bore Dia. [Min] | 5 1/2 in |
| RPM [Max] | 810 rpm |
| Bore Dia. [Max] | 11 in |
| Outside Dia. | 32.5 in |
| Coupling Size | 320 |
| Torque Rating [Max] | 453000 in lb |
| Weight | 692.0 LB |
| EAN or UPC | 782475011018 |

