- Size 320 Taper-Lock Flange, 5 1/2" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | 320 |
| Length Through Bore | 8.13 in |
| Outside Dia. | 32.5 in |
| Torque Rating [Max] | 453000 in lb |
| RPM [Max] | 810 rpm |
| Weight | 626.0 LB |
| EAN or UPC | 782475008513 |

