- Size 320 Taper-Lock Flange, Using Series 8065 Tapered Bushing, Bushed from Face Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Style | Bushed From Face Side |
| Length Through Bore | 6.5 in |
| Torque Rating [Max] | 453000 in lb |
| Bushing Series | 8065 |
| Bore Dia. [Max] | 8 in |
| Input Bore Range | 5 7/16" to 8" |
| Coupling Size | 320 |
| Bushing Type | Taper-Lock |
| RPM [Max] | 810 rpm |
| Bore Dia. [Min] | 5 7/16 in |
| Weight | 684.0 LB |
| EAN or UPC | 782475010493 |

