- Size 320 Taper-Lock Flange, Using Series 8065 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Length Through Bore | 6 1/2 in |
| Input Bore Range | 5 7/16" to 8" |
| Bore Dia. [Max] | 8 in |
| Bushing Type | Taper-Lock |
| Torque Rating [Max] | 453,000.0 in lb |
| RPM [Max] | 810 rpm |
| Bore Dia. [Min] | 5 7/16 in |
| Bushing Series | 8065 |
| Coupling Size | 320 |
| Style | Bushed From Hub Side |
| Outside Dia. | 32 1/2 in |
| Weight | 669.0 LB |
| EAN or UPC | 782475010509 |

