- Size 40 Taper-Lock Flange, Using Series 1008 Tapered Bushing, Bushed from Face Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 in |
| Length Through Bore | 0.88 in |
| Style | Bushed From Face Side |
| Bushing Series | 1008 |
| Torque Rating [Max] | 429 in lb |
| Coupling Size | PX40 |
| Input Bore Range | 1/2" to 1" |
| RPM [Max] | 4500 rpm |
| Weight | 2.5 LB |
| EAN or UPC | 782475813483 |

