- Size 50 Taper-Lock Flange, Using Series 1108 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Torque Rating | 900.0 in lb |
| Torque Rating [Max] | 900.0 in lb |
| Bore Dia. [Max] | 1 1/8 in |
| RPM [Max] | 4,500 rpm |
| Bushing Type | Taper-Lock |
| Bushing Series | 1108 |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 50 |
| Style | Bushed From Hub Side |
| Length Through Bore | 0.880 in |
| Input Bore Range | 1/2" to 1 1/8" |
| Outside Dia. | 5 1/4 in |
| Weight | 1.95 LB |
| EAN or UPC | 782475008964 |

