- Flexible Element for Size PX50 Coupling
- Cordless Rubber
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Temperature Range [Min] | -45 °F |
| Material | Cordless Rubber |
| Coupling Size | PX50 |
| Outside Dia. | 5.25 in |
| Temperature Range [Max] | 180 °F |
| Weight | 0.76 LB |
| EAN or UPC | 782475010196 |

