- Size 60 BPS Flange Assembly
- RSB
- Max. Bore 1 1/2"
features
- Compact design
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
compliances
- 0
| Bore Dia. [Max] | 1 1/2 in |
| Torque Rating [Max] | 1800 in lb |
| RPM [Max] | 4000 rpm |
| Length Through Bore | 1.84 in |
| Bore Dia. [Min] | 1.1667 in |
| Coupling Size | 60 |
| Outside Dia. | 6.5 in |
| Weight | 6.3 LB |
| EAN or UPC | 782475009046 |

