- Flexible Element for Size PX60 Coupling
- Natural Rubber
features
- Industry leading misalignment capabilities
- Proprietary torque carrying tension cords
- End split reinforcement for increased torque ratings and life
- Five-year warranty
- Dampens torsional vibrations to protect connected equipment
- No lubrication required
- ATEX certified
| Temperature Range [Min] | -45 °F |
| Coupling Size | PX60 |
| Outside Dia. | 6 1/2 in |
| RPM [Max] | 4000 |
| Temperature Range [Max] | 180 °F |
| Material | Natural Rubber |
| Weight | 1.31 LB |
| EAN or UPC | 782475009640 |
| NSN Number | 3010-01-096-9337 |

