- Flexible Element for Size PX60 Coupling
- Cordless Rubber
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Material | Cordless Rubber |
| Outside Dia. | 6.5 in |
| Coupling Size | PX60 |
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 180 °F |
| Weight | 1.14 LB |
| EAN or UPC | 782475010202 |

