- Size 60 TS Flange Assembly
- RSB
- Max. Bore 1 1/2"
features
- Standard taper lock bushings for easy installation and removal
- Compact design
- Reversible flanges for sizes PX50 to PX120
compliances
- 0
| RPM [Max] | 4000 rpm |
| Bore Dia. [Max] | 1 1/2 in |
| Length Through Bore | 3 in |
| Outside Dia. | 6.5 in |
| Coupling Size | 60 |
| Torque Rating [Max] | 1800 in lb |
| Weight | 7.17 LB |
| EAN or UPC | 782475448876 |

