- Size 70 BCS Flange Assembly
- RSB
- Max. Bore 2 1/8"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| RPM [Max] | 3600 rpm |
| Coupling Size | 70 |
| Outside Dia. | 7.38 in |
| Bore Dia. [Max] | 2 1/8 in |
| Torque Rating [Max] | 2200 in lb |
| Length Through Bore | 1.75 in |
| Weight | 7.73 LB |
| EAN or UPC | 782475009077 |

