- Size 70 Taper-Lock Flange, Using Series 1610 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Bushing Type | Taper-Lock |
| Style | Bushed From Hub Side |
| Bushing Series | 1610 |
| Torque Rating [Max] | 2,200.0 in lb |
| Torque Rating | 2,200.0 in lb |
| Length Through Bore | 1 in |
| Outside Dia. | 7.3800 in |
| Input Bore Range | 1/2" to 1 5/8" |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 70 |
| Bore Dia. [Max] | 1 11/16 in |
| Bore Dia. [Min] | 1/2 in |
| Weight | 5.03 LB |
| EAN or UPC | 782475008988 |

