- Size 80 BCS Flange Assembly
- RSB
- Max. Bore 2 9/16"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Outside Dia. | 8.38 in |
| Torque Rating [Max] | 3605 in lb |
| RPM [Max] | 3100 rpm |
| Coupling Size | 80 |
| Bore Dia. [Max] | 2 9/16 in |
| Length Through Bore | 2.6 in |
| Weight | 7.5 LB |
| EAN or UPC | 782475270439 |

