- Size 80 Taper-Lock Flange, Using Series 2012 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Coupling Size | 80 |
| Input Bore Range | 1/2" to 2" |
| Outside Dia. | 8.3800 in |
| Torque Rating [Max] | 3,605.0 in lb |
| Bore Dia. [Max] | 2 1/8 in |
| Torque Rating | 3,105.0 in lb |
| Length Through Bore | 1 1/4 in |
| Bushing Type | Taper-Lock |
| Style | Bushed From Hub Side |
| Bushing Series | 2012 |
| RPM [Max] | 3,100 rpm |
| Bore Dia. [Min] | 1/2 in |
| Weight | 7.18 LB |
| EAN or UPC | 782475008995 |

