- Size 80 Mill Motor Taper-Lock Flange, For Frame Size 603
features
- Standard taper lock bushings for easy installation and removal
- Compact design
- Reversible flanges for sizes PX50 to PX120
compliances
- 0
| RPM [Max] | 3100 rpm |
| Torque Rating [Max] | 3605 in lb |
| Outside Dia. | 8.38 in |
| Length Through Bore | 3.5 in |
| Coupling Size | PX80 |
| Weight | 6.56 LB |
| EAN or UPC | 782475764211 |

