- Size 90 BCS Flange Assembly
- RSB
- Max. Bore 2 3/4"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Torque Rating [Max] | 4502 in lb |
| Bore Dia. [Max] | 2 3/4 in |
| Outside Dia. | 9.25 in |
| RPM [Max] | 2800 rpm |
| Length Through Bore | 2.25 in |
| Coupling Size | 90 |
| Weight | 16.96 LB |
| EAN or UPC | 782475269310 |

