- Size 90 Taper-Lock Flange, Using Series 2517 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Input Bore Range | 1/2" to 2 1/2" |
| Torque Rating [Max] | 4,502.0 in lb |
| Torque Rating | 4,502.0 in lb |
| RPM [Max] | 2,800 rpm |
| Bushing Series | 2517 |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 90 |
| Bore Dia. [Max] | 2 11/16 in |
| Bushing Type | Taper-Lock |
| Style | Bushed From Hub Side |
| Length Through Bore | 1 3/4 in |
| Outside Dia. | 9 1/4 in |
| Weight | 10.51 LB |
| EAN or UPC | 782475009008 |

