- Q1 Series Split Taper Bushing
- 1 3/4 in Bore Size
- 2 1/2 in Overall Length
- 3 3/8 in Bolt Circle
- 3/8 x 3/16 Keyway
| Bore Type | Inch |
| Capscrew Size | 3/8 x 1 1/4 |
| Wrench Torque | 348 in/lbs |
| Bushing Series | Q1 |
| Material | Zinc Plated |
| Keyway | 3/8 x 3/16 |
| Bore Size | 1 3/4 in |
| Cap Screws | 3 |
| Flange Thickness | 17/32 in |
| Bolt Circle Diameter (in) | 3 3/8 in |
| Overall Length | 2 1/2 in |
| Weight | 3.5 LB |
| EAN or UPC | 781568624968 |

