- Q1 Series Split Taper Bushing
- 2 1/8 in Bore Size
- 2 1/2 in Overall Length
- 3 3/8 in Bolt Circle
- 1/2 x 1/4 Keyway
| Flange Thickness | 17/32 in |
| Cap Screws | 3 |
| Overall Length | 2 1/2 in |
| Capscrew Size | 3/8 x 1 1/4 |
| Wrench Torque | 348 in/lbs |
| Bore Type | Inch |
| Bore Size | 2 1/8 in |
| Keyway | 1/2 x 1/4 |
| Bolt Circle Diameter (in) | 3 3/8 in |
| Material | Zinc Plated |
| Bushing Series | Q1 |
| Weight | 2.76 LB |
| EAN or UPC | 781568523674 |

