Skip to content Skip to navigation menu
Taper-Lock® Rigid Coupling

R16M FLG

Taper-Lock® Rigid Coupling
Item #100813172
  • Male Taper Lock Rigid Coupling Half
Taper-Lock® Rigid Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Taper Lock Rigid Coupling Half

features

  • TaperLock® bushings are used to connect shafts of the same or different diameter
Finish Unplated/Plain
Material Steel
Outside Dia. 5 in
Weight 4.03 LB
EAN or UPC 782475005666
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison