- R1 Series Split Taper Bushing
- 2 7/16 in Bore Size
- 2 7/8 in Overall Length
- 4 5/8 in Bolt Circle
- 5/8 x 5/16 Keyway
| Material | Zinc Plated |
| Cap Screws | 3 |
| Bore Type | Inch |
| Overall Length | 2 7/8 in |
| Capscrew Size | 3/8 x 1 3/4 |
| Bolt Circle Diameter (in) | 4 5/8 in |
| Keyway | 5/8 x 5/16 |
| Bore Size | 2 7/16 in |
| Wrench Torque | 348 in/lbs |
| Flange Thickness | 5/8 in |
| Bushing Series | R1 |
| Weight | 7.25 LB |
| EAN or UPC | 781568523735 |

