- R1 Series Split Taper Bushing
- 50 mm Bore Size
- 2 7/8 in Overall Length
- 4 5/8 in Bolt Circle
- 14 mm x 3.8 mm Keyway
| Capscrew Size | 3/8 x 1 3/4 |
| Wrench Torque | 348 in/lbs |
| Overall Length | 2 7/8 in |
| Material | Zinc Plated |
| Keyway | 14 mm x 3.8 mm |
| Flange Thickness | 5/8 in |
| Bore Size | 50 mm |
| Bolt Circle Diameter (in) | 4 5/8 in |
| Bore Type | Metric |
| Cap Screws | 3 |
| Bushing Series | R1 |
| Weight | 7.5 LB |
| EAN or UPC | 781568523766 |

