Skip to content Skip to navigation menu
Taper Lock Rigid Coupling

R25F FLG

Taper Lock Rigid Coupling
Item #100813173
  • Female Taper Lock Rigid Coupling Half
Taper Lock Rigid Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Taper Lock Rigid Coupling Half

features

  • TaperLock® bushings are used to connect shafts of the same or different diameter
Finish Unplated/Plain
Outside Dia. 7 in
Material Steel
Weight 10.41 LB
EAN or UPC 782475005697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison