- R2 Series Split Taper Bushing
- 2 1/4 in Bore Size
- 4 7/8 in Overall Length
- 4 5/8 in Bolt Circle
- 1/2 x 1/4 Keyway
| Bore Type | Inch |
| Bolt Circle Diameter (in) | 4 5/8 in |
| Flange Thickness | 5/8 in |
| Cap Screws | 3 |
| Wrench Torque | 348 in/lbs |
| Capscrew Size | 3/8 x 1 3/4 |
| Overall Length | 4 7/8 in |
| Bore Size | 2 1/4 in |
| Bushing Series | R2 |
| Keyway | 1/2 x 1/4 |
| Weight | 11.74 LB |
| EAN or UPC | 781568622131 |

