- 38.8 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.313 in Rib Width
| Temperature [Max] | 180 °F |
| Belt Style | Cogged |
| Outside Length | 37.5 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Standard | RMA |
| Oil Resistance | Good |
| V-Belt Design | Banded |
| Static Conductive | Yes |
| No. of Ribs | 4 |
| Belt Cross Section Style | 3V |
| Temperature Rating [Min] | -30 °F |
| Thickness | 0.375 in |
| Material | Neoprene Rubber Body |
| Rib Width | 0.313 in |
| Weight | 0.8 LB |
| EAN or UPC | 782476324353 |

