- 122.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
| Belt Style | Wrapped |
| Rib Width | 0.906 in |
| Thickness | 1 in |
| Outside Length | 118 in |
| No. of Ribs | 4 |
| Static Conductive | Yes |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Oil Resistance | Very Good |
| Temperature [Max] | 180 °F |
| Belt Cross Section Style | 8V |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| Weight | 19.0 LB |
| EAN or UPC | 782475071746 |

