- Bushing Coupling Hub
- Size E20
- SK Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Coupling Size | E20 |
| Torque [Max] | 2,308.0 in lb |
| Length | 1.880 in |
| Size Code | 20 |
| Insert Style | SK Bushing |
| RPM [Max] | 6,600 rpm |
| Material | Steel |
| Coupling Type | Two Piece |
| Outside Dia. | 4.4800 in |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 2.4 LB |
| EAN or UPC | 782477277962 |

