- Bushing Coupling Hub
- Size E30
- SF Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Coupling Size | E30 |
| Size Code | 30 |
| Outside Dia. | 5.4200 in |
| Torque [Max] | 3,651.0 in lb |
| Coupling Type | Two Piece |
| Length | 2 in |
| RPM [Max] | 5,800 rpm |
| Material | Steel |
| Insert Style | SF Bushing |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 4.4 LB |
| EAN or UPC | 782477277979 |

