- Bushing Coupling Hub
- Size E3
- 1008 Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Insert Style | 1008 Bushing |
| RPM [Max] | 7,500 rpm |
| Length | 0.880 in |
| Bore Type | Taper-Lock and QD Bushed |
| Torque [Max] | 371.0 in lb |
| Material | Steel |
| Coupling Type | Two Piece |
| Outside Dia. | 2.3200 in |
| Coupling Size | E3 |
| Weight | 0.5 LB |
| EAN or UPC | 782477277832 |

