- Bushing Coupling Hub
- Size E4
- JA Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Outside Dia. | 2.6000 in |
| Bore Type | Taper-Lock and QD Bushed |
| Coupling Type | Two Piece |
| RPM [Max] | 7,500 rpm |
| Torque [Max] | 558.0 in lb |
| Coupling Size | E4 |
| Size Code | 4 |
| Length | 1 in |
| Material | Steel |
| Insert Style | JA Bushing |
| Weight | 0.5 LB |
| EAN or UPC | 782477277931 |

