- Bushing Coupling Hub
- Size E50
- E Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Size Code | 50 |
| Torque [Max] | 7,656.0 in lb |
| Length | 2.630 in |
| Bore Type | Taper-Lock and QD Bushed |
| Insert Style | E Bushing |
| Outside Dia. | 8.1300 in |
| Coupling Size | E50 |
| Coupling Type | Two Piece |
| RPM [Max] | 4,200 rpm |
| Material | Steel |
| Weight | 12.2 LB |
| EAN or UPC | 782477277993 |

