- Bushing Coupling Hub
- Size E5
- 1108 Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| RPM [Max] | 7,500 rpm |
| Coupling Size | E5 |
| Insert Style | 1108 Bushing |
| Bore Type | Taper-Lock and QD Bushed |
| Coupling Type | Two Piece |
| Torque [Max] | 926.0 in lb |
| Outside Dia. | 3.1300 in |
| Size Code | 5 |
| Length | 0.880 in |
| Material | Steel |
| Weight | 1.2 LB |
| EAN or UPC | 782477277856 |

