- Bushing Coupling Hub
- Size E70
- J Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| RPM [Max] | 3,600 rpm |
| Bore Type | Taper-Lock and QD Bushed |
| Length | 4 1/2 in |
| Torque [Max] | 22,132.0 in lb |
| Outside Dia. | 9 1/4 in |
| Size Code | 70 |
| Material | Steel |
| Coupling Size | E70 |
| Insert Style | J Bushing |
| Coupling Type | Two Piece |
| Weight | 22.3 LB |
| EAN or UPC | 782477278013 |

