- One Piece Insert
- Sealed Bearing
- Factory Adjusted
- Factory Lubricated
- Shaft Ready
description
- The Dodge TAF mounted tapered roller bearing is the cost-saving alternative to the standard SAF pillow block.
| Material | Gray Iron |
| Lubricant | Mobil Grease XHP222 |
| Relubricatable | Yes |
| Expansion | Non-Expansion |
| Outer Ring Width | 2.750 in |
| Shaft Dia. | 2.4375 in |
| Housing Construction | Cartridge Unit |
| Length Through Bore | 4.000 in |
| I.D. | 2.4375 in |
| Inch/Metric | Inch Bore |
| Housing Material | Gray Iron |
| O.D. | 5.156 in |
| Locking Device | Concentric Locking Collar |
| Dynamic Capacity | 10600 lbf |
| Bearing Type | Tapered Roller |
| Enclosure | Contact Seals |
| Seal Type | Triple-Lip Contact |
| Set Screw | Yes |
| Static Load Rating [Max] | 54000 lbf |
| Weight | 11.33 LB |
| EAN or UPC | 782475917891 |

