| Type | S-1 Unit |
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Weight | 8.04 LB |
| EAN or UPC | 782475755141 |
| Type | S-1 Unit |
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Weight | 8.04 LB |
| EAN or UPC | 782475755141 |