- Double-Interlock Cartridge
- 1 15/16" ID x 4.18" OD x 3 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Double Setscrew Locking Collars |
| Inch/Metric | Inch |
| Outside Dia. | 4.18 in |
| RPM [Max] | 3050 rpm |
| Length Through Bore | 3.5 in |
| Relubricatable | Yes |
| Overall Width | 3 1/2 in |
| Seal Type | Labyrinth Seals |
| Dynamic Load Rating | 8070 lbf |
| Misalignment Range | ±2° - 7° |
| Housing Width | 2 7/8 in |
| Duty | Heavy-Duty |
| Special Features | None |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Collar O.D. | 3 7/16 in |
| Type | S-1 Unit |
| Weight | 8.06 LB |
| EAN or UPC | 782475724185 |

